Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG23G0025VFFL
Eaton Circuit Breakers, PDG Series
PDG2,3P, 25A, 35kA/480V, 50C FxFxTMTU
MFG Item Number
PDG23G0025VFFL
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG2,3P, 25A, 35kA/480V, 50C FxFxTMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG23G0025VFFL |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense Globally Rated, Frame 2, Three Pole, 25A, 35kA/480V, 50C Cal T-M Fxd-Fxd TU, Std Term Load Only PDG2X3T100 |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.0125 lbs |
| Net Weight |
4.0125 lbs |
PDG23G0025VFFL
Eaton Circuit Breakers, PDG Series