Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG23G0100KNSK
PDG2, 3P, 100A, 35KA/480V, MCS
MFG Item Number
PDG23G0100KNSK
This item cannot be canceled or returned
Description
PDG2, 3P, 100A, 35KA/480V, MCS
Specifications
Specifications
Manufacturer Part Number
PDG23G0100KNSK
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Power Defense molded case switch, Globally Rated, Frame 2, Three Pole, 100A, 35kA/480V, Molded Case Switch, Standard Terminals Line Only PDG2X3T100
Poles
3
Current Rating
100 A
Max Voltage
250 VDC, 600 VAC
Approvals
CCC, CSA, IEC, UL
Gross Weight
4.21 lbs
Net Weight
4.21 lbs
PDG23G0100KNSK
Eaton Circuit Breakers