Series Information
| Manufacturer Part Number | PDG23G0200TFFJ |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 200A, 35kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG2X3TA225 |
| Poles | 3 |
| Current Rating | 200 A |
| Max Voltage | 250 VDC, 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Terminal Type | Lugs Included |
| Approvals | CCC, CSA, IEC, UL |
| Gross Weight | 5.07 lbs |
| Net Weight | 4.21 lbs |