Series Information
| Manufacturer Part Number | PDG23M0050MRAJ |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 2, 50A, Three Pole, 65kA/480V, Motor protection, Standard Calibration, Adjustable, Standard Line and Load Terminals |
| Poles | 3 |
| Current Rating | 50 A |
| Trip Unit | Adj. Thermal / Adj. Magnetic |
| Terminal Type | Lugs Included |
| Approvals | CCC, CSA, IEC, UL |
| Gross Weight | 4.21 lbs |
| Net Weight | 4.21 lbs |