PDG Series Information
| Manufacturer Part Number | PDG23N0060E3MJ |
|---|---|
| Manufacturer | Eaton |
| Product Series | PDG |
| Family Series | Eaton Circuit Breakers, PDG Series |
| Description | Eaton Power Defense molded case Circuit-breaker, Globally Rated, Frame 2, Three Pole, 60A, 85kA/480V, PXR20 LSIG w/ Modbus RTU and Relays, Standard Line and Load |
| Poles | 3 |
| Current Rating | 60 A |
| Max Voltage | 600 VAC |
| Trip Unit | Electronic |
| Electronic Trip Unit | LSIG |
| Mounting | Panel |
| Neutral Pole | No |
| Neutral Protection | No |
| UL Standard | 489 |
| Approvals | CE, CSA, UL |
| Gross Weight | 4.0125 lbs |
| Net Weight | 4.0125 lbs |