Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, PDG Series
PDG24F0060E2MN
Eaton Circuit Breakers, PDG Series
PDG2, 4P, 60A, 25KA/480V, PXR20LSI
MFG Item Number
PDG24F0060E2MN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG2, 4P, 60A, 25KA/480V, PXR20LSI
Specifications
Specifications
Manufacturer Part Number
PDG24F0060E2MN
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Four Pole 100 N, 60A, 25kA/480V, PXR20 LSI w/ Modbus RTU and Relays, No Terminals
Poles
4
Current Rating
60 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSI
Mounting
Panel
Neutral Pole
Yes
Neutral Protection
0-100%
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
5.4231 lbs
Net Weight
5.4231 lbs
PDG24F0060E2MN
Eaton Circuit Breakers, PDG Series