PDG Series Information
| Manufacturer Part Number | PDG24F0060P3DJ |
|---|---|
| Manufacturer | Eaton |
| Product Series | PDG |
| Family Series | Eaton Circuit Breakers, PDG Series |
| Description | Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Four Pole 100 N, 60A, 25kA/480V, PXR25 LSIG w/ Modbus RTU, CAM Link and Relays, Standard Line and Load PDG2X4T100 |
| Poles | 4 |
| Current Rating | 60 A |
| Max Voltage | 600 VAC |
| Trip Unit | Electronic |
| Electronic Trip Unit | LSIG |
| Mounting | Panel |
| Neutral Pole | Yes |
| Neutral Protection | 0-100% |
| UL Standard | 489 |
| Approvals | CE, CSA, UL |
| Gross Weight | 5.4231 lbs |
| Net Weight | 5.4231 lbs |