Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG24F0100E2NN
Eaton Circuit Breakers, PDG Series
PDG2, 4P, 100A, 25KA/480V, PXR20LSI
MFG Item Number
PDG24F0100E2NN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG2, 4P, 100A, 25KA/480V, PXR20LSI
Specifications
Specifications
| Manufacturer Part Number |
PDG24F0100E2NN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Four Pole 100 N, 100A, 25kA/480V, PXR20 LSI TU, No Terminals |
| Poles |
4 |
| Current Rating |
100 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
0-100% |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
5.4231 lbs |
| Net Weight |
5.4231 lbs |
PDG24F0100E2NN
Eaton Circuit Breakers, PDG Series