Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG24G0225KNSK
PDG2, 4P, 225A, 35KA/480V, MCS
MFG Item Number
PDG24G0225KNSK
This item cannot be canceled or returned
Description
PDG2, 4P, 225A, 35KA/480V, MCS
Specifications
Specifications
Manufacturer Part Number
PDG24G0225KNSK
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Power Defense molded case switch, Globally Rated, Frame 2, Four Pole 100 N, 225A, 35kA/480V, Molded Case Switch, Standard Terminals Line Only PDG2X4TA225
Poles
4
Current Rating
225 A
Max Voltage
250 VDC, 600 VAC
Approvals
CCC, CSA, IEC, UL
Gross Weight
5.69 lbs
Net Weight
5.69 lbs
PDG24G0225KNSK
Eaton Circuit Breakers