Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG24G0225KNSN
PDG2, 4P, 225A, 35KA/480V, MCS
MFG Item Number
PDG24G0225KNSN
This item cannot be canceled or returned
Description
PDG2, 4P, 225A, 35KA/480V, MCS
Specifications
Specifications
| Manufacturer Part Number |
PDG24G0225KNSN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Power Defense molded case switch, Globally Rated, Frame 2, Four Pole 100 N, 225A, 35kA/480V, Molded Case Switch, No Terminals |
| Poles |
4 |
| Current Rating |
225 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
5.69 lbs |
| Net Weight |
5.69 lbs |
PDG24G0225KNSN
Eaton Circuit Breakers