Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG24M0060E2CK Eaton Circuit Breakers, PDG Series, Power Defense PDG2 60A 4P 65kA/480V
MFG Item Number
PDG24M0060E2CK
PDG24M0060E2CK Eaton Circuit Breakers, PDG Series, Power Defense PDG2 60A 4P 65kA/480V
MFG Item Number
PDG24M0060E2CK
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Power Defense PDG2 60A 4P 65kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG24M0060E2CK
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Four Pole, 60A, 65kA/480V, PXR20 LSI w/ CAM Link and Relays, Std Term Line Only PDG2X4T100
Poles
4
Current Rating
60 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSI
Mounting
Panel
Neutral Pole
Yes
Neutral Protection
0-100%
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
5.4234 lbs
Net Weight
5.4234 lbs
PDG24M0060E2CK
Eaton Circuit Breakers, PDG Series