PDG2X2T100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG2X2T100 Eaton Circuit Breakers, PDG2 Box Term Steel 100A 14-1/0 2P
MFG Item Number
PDG2X2T100

PDG2X2T100 Eaton Circuit Breakers, PDG2 Box Term Steel 100A 14-1/0 2P

MFG Item Number
PDG2X2T100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG2X2T100
PDG2 Box Term Steel 100A 14-1/0 2P

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG2X2T100
Description Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, 100 A, Two-pole, 14-1/0 AWG, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Box terminal, Frame 2
Accessory Type Terminal
For Use With Power Defense
Current Rating 100 A
Max Voltage 600 VAC
Approvals CCC, CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs