Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG2X2TS225 Eaton Circuit Breakers, PDG2 Screw Term / End Cap Kit 225A 2P
MFG Item Number
PDG2X2TS225
PDG2X2TS225 Eaton Circuit Breakers, PDG2 Screw Term / End Cap Kit 225A 2P
MFG Item Number
PDG2X2TS225
This item cannot be canceled or returned
Description
PDG2 Screw Term / End Cap Kit 225A 2P
Specifications
Specifications
Family Series
Eaton Circuit Breakers
Manufacturer
Eaton
Manufacturer Part Number
PDG2X2TS225
Description
Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, 225 A, Two-pole, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Screw terminal/End cap kit, Frame 2
Accessory Type
Terminal
Net Weight
0 lbs
Gross Weight
0 lbs
PDG2X2TS225
Eaton Circuit Breakers