Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2X3T20 Eaton Circuit Breakers, PDG2 Clamp Term Steel, 20A, 14-20, 3P
MFG Item Number
PDG2X3T20
PDG2X3T20 Eaton Circuit Breakers, PDG2 Clamp Term Steel, 20A, 14-20, 3P
MFG Item Number
PDG2X3T20
This item cannot be canceled or returned
Description
PDG2 Clamp Term Steel, 20A, 14-20, 3P
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2X3T20 |
| Description |
Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, Three-pole, AWG 14-20, PD2 Global, Power Defense, Frame J-K, Power Defense, Clamp Terminal, Frame 2 |
| Accessory Type |
Terminal |
| For Use With |
Power Defense |
| Current Rating |
20 A |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.05 lbs |
PDG2X3T20
Eaton Circuit Breakers