Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG2X3TA225K Eaton Terminals, Terminal (Al), 225A, 6-300, 3P
MFG Item Number
PDG2X3TA225K

PDG2X3TA225K Eaton Terminals, Terminal (Al), 225A, 6-300, 3P

MFG Item Number
PDG2X3TA225K
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
PDG2X3TA225K
Terminal (Al), 225A, 6-300, 3P

Series Information

Specifications

Specifications
Manufacturer Part Number PDG2X3TA225K
Manufacturer Eaton
Family Series Eaton Terminals
Description Terminal (Al), 225A, 6-300, 3P
Wire Size Range 6 AWG-300 kcmil
Approvals UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs