Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG2XHMDE Eaton Industrial Accessories, PDG2 DO/ HLE W/MECH EMERG LOCKABLE HLE
MFG Item Number
PDG2XHMDE
PDG2XHMDE Eaton Industrial Accessories, PDG2 DO/ HLE W/MECH EMERG LOCKABLE HLE
MFG Item Number
PDG2XHMDE
This item cannot be canceled or returned
Description
Industrial Accessories, Series
PDG2 DO/ HLE W/MECH EMERG LOCKABLE HLE
Specifications
Specifications
Manufacturer Part Number
PDG2XHMDE
Manufacturer
Eaton
Family Series
Eaton Industrial Accessories
Description
Eaton Power Defense door handle, Door handle, Emergency lockable handle and mechanism, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Frame 2
Length
3 "
Color
Red, Yellow
Operator Type
Locking Handle
Net Weight
1.0979 lbs
Gross Weight
1.0979 lbs
PDG2XHMDE
Eaton Industrial Accessories