Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XHMDS Eaton Industrial Accessories, Handle, Rotary, Lockable, Black &
MFG Item Number
PDG2XHMDS
PDG2XHMDS Eaton Industrial Accessories, Handle, Rotary, Lockable, Black &
MFG Item Number
PDG2XHMDS
Description
Industrial Accessories, Series
Handle, Rotary, Lockable, Black &
Specifications
Specifications
| Manufacturer Part Number |
PDG2XHMDS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Handle, Rotary, Lockable, Black & Grey (Standard), Variable Depth Mount, For PDG2 Circuit Breakers |
| Length |
3 " |
| Padlockable |
Yes |
| Color |
Black, Gray |
| Operator Type |
Variable Depth Operating Mechanism |
| Net Weight |
1.0979 lbs |
| Gross Weight |
1.545 lbs |
PDG2XHMDS
Eaton Industrial Accessories