Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG2XNCTD0225 Eaton Circuit Breakers, PD2 150A-255A CABLE-TYPE RESIDUAL
MFG Item Number
PDG2XNCTD0225
PDG2XNCTD0225 Eaton Circuit Breakers, PD2 150A-255A CABLE-TYPE RESIDUAL
MFG Item Number
PDG2XNCTD0225
This item cannot be canceled or returned
Description
PD2 150A-255A CABLE-TYPE RESIDUAL
Specifications
Specifications
Family Series
Eaton Circuit Breakers
Manufacturer
Eaton
Manufacturer Part Number
PDG2XNCTD0225
Description
Eaton Power Defense sensor, Residual current neutral sensor, PD2 150 A-255 A Cable-type, for 150 A, 160 A, 225 A, and 250 A PDC2 units, PD2 Global, Frame J-K, 600 V, Frame 2
Accessory Type
Current Neutral Sensor
Net Weight
0 lbs
Gross Weight
0 lbs
PDG2XNCTD0225
Eaton Circuit Breakers