Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XST12DCR Eaton Circuit Breakers, PDG2 Shunt Trip, 12VDC, Pigtail 3.0m
MFG Item Number
PDG2XST12DCR
PDG2XST12DCR Eaton Circuit Breakers, PDG2 Shunt Trip, 12VDC, Pigtail 3.0m
MFG Item Number
PDG2XST12DCR
This item cannot be canceled or returned
Description
PDG2 Shunt Trip, 12VDC, Pigtail 3.0m
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XST12DCR |
| Description |
Eaton Power Defense molded case circuit breaker accessory shunt trip, Shunt trip, 12 Vdc, PD2 Global, Power Defense, Frame J-K, Power Defense, 12 Vdc, Pigtail 3.0m, Frame 2 |
| Accessory Type |
Shunt Trip |
| Comments |
12 VDC |
| Net Weight |
0.2998 lbs |
| Gross Weight |
0.2998 lbs |
PDG2XST12DCR
Eaton Circuit Breakers