Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XST12DCS Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XST12DCS
PDG2XST12DCS Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XST12DCS
This item cannot be canceled or returned
Description
Power Defense PDG2 Accessory
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XST12DCS |
| Description |
Eaton Power Defense molded case circuit breaker accessory shunt trip, Shunt trip, 12 Vdc, PD2 Global, Power Defense, Frame J-K, Power Defense, 12 Vdc, Pigtail 0.75m, Frame 2 |
| Accessory Type |
Shunt Trip |
| Comments |
12 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDG2XST12DCS
Eaton Circuit Breakers