Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XST24ACDCS Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XST24ACDCS
PDG2XST24ACDCS Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XST24ACDCS
Description
Power Defense PDG2 Accessory
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XST24ACDCS |
| Description |
Eaton Power Defense molded case circuit breaker accessory shunt trip, Shunt trip, 24 Vac/dc, PD2 Global, Power Defense, Frame J-K, Power Defense, 24 Vac/dc, Pigtail 0.75m, Frame 2 |
| Accessory Type |
Shunt Trip |
| Comments |
24 VAC |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.235 lbs |
PDG2XST24ACDCS
Eaton Circuit Breakers