Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XST250ACDCS Eaton Circuit Breakers, PDG2 ST, 200-240VAC/250VDC PIGTAIL 0.75M
MFG Item Number
PDG2XST250ACDCS
PDG2XST250ACDCS Eaton Circuit Breakers, PDG2 ST, 200-240VAC/250VDC PIGTAIL 0.75M
MFG Item Number
PDG2XST250ACDCS
This item cannot be canceled or returned
Description
PDG2 ST, 200-240VAC/250VDC PIGTAIL 0.75M
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XST250ACDCS |
| Description |
Eaton Power Defense molded case circuit breaker accessory shunt trip, Shunt trip, 200-240 V/250 Vdc, PD2 Global, Power Defense, Power Defense, 200-240 Vac/250 Vdc, Pigtail 0.75m, Frame 2 |
| Accessory Type |
Shunt Trip |
| Comments |
200-240 VAC, 250 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDG2XST250ACDCS
Eaton Circuit Breakers