Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XST525ACS Eaton Circuit Breakers, PDG2 ST, 480-525VAC, PIGTAIL 0.75M
MFG Item Number
PDG2XST525ACS
PDG2XST525ACS Eaton Circuit Breakers, PDG2 ST, 480-525VAC, PIGTAIL 0.75M
MFG Item Number
PDG2XST525ACS
This item cannot be canceled or returned
Description
PDG2 ST, 480-525VAC, PIGTAIL 0.75M
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XST525ACS |
| Description |
Eaton Power Defense molded case circuit breaker accessory shunt trip, Shunt trip, 480-525 V, PD2 Global, Power Defense, Frame J-K, Power Defense, 480-525 Vac, Pigtail 0.75m, Frame 2 |
| Accessory Type |
Shunt Trip |
| Comments |
480-525 VAC |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
PDG2XST525ACS
Eaton Circuit Breakers