Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XST600ACR Eaton Circuit Breakers, PDG2 Shunt Trip, 600VAC, Pigtail 3.0m
MFG Item Number
PDG2XST600ACR
PDG2XST600ACR Eaton Circuit Breakers, PDG2 Shunt Trip, 600VAC, Pigtail 3.0m
MFG Item Number
PDG2XST600ACR
This item cannot be canceled or returned
Description
PDG2 Shunt Trip, 600VAC, Pigtail 3.0m
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XST600ACR |
| Description |
Eaton Power Defense molded case circuit breaker accessory shunt trip, Shunt trip, 600 V, PD2 Global, Power Defense, Power Defense, 600 Vac, Pigtail 3.0m, Frame 2 |
| Accessory Type |
Shunt Trip |
| Comments |
600 VAC |
| Net Weight |
0.2998 lbs |
| Gross Weight |
0.2998 lbs |
PDG2XST600ACR
Eaton Circuit Breakers