Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XUV125DCU Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XUV125DCU
PDG2XUV125DCU Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XUV125DCU
This item cannot be canceled or returned
Description
Power Defense PDG2 Accessory
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XUV125DCU |
| Description |
Eaton Power Defense molded case circuit breaker accessory undervoltage release, UVR, 125 Vdc, PD2 Global, Power Defense, Frame J-K, Power Defense, 125 Vdc, Pigtail 0.75m, Frame 2 |
| Accessory Type |
Undervoltage Release |
| Comments |
125 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDG2XUV125DCU
Eaton Circuit Breakers