Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG2XUV24DCU Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XUV24DCU
PDG2XUV24DCU Eaton Circuit Breakers, Power Defense PDG2 Accessory
MFG Item Number
PDG2XUV24DCU
This item cannot be canceled or returned
Description
Power Defense PDG2 Accessory
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PDG2XUV24DCU |
| Description |
Eaton Power Defense molded case circuit breaker accessory undervoltage release, UVR, 24 Vdc, PD2 Global, Power Defense, Frame J-K, Power Defense, 24 Vdc, Pigtail 0.75m, Frame 2 |
| Accessory Type |
Undervoltage Release |
| Comments |
24 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDG2XUV24DCU
Eaton Circuit Breakers