PDG2XUV24DCW

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG2XUV24DCW Eaton Circuit Breakers, PDG2 UVR, 24VDC, Pigtail 3.0m
MFG Item Number
PDG2XUV24DCW

PDG2XUV24DCW Eaton Circuit Breakers, PDG2 UVR, 24VDC, Pigtail 3.0m

MFG Item Number
PDG2XUV24DCW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG2XUV24DCW
PDG2 UVR, 24VDC, Pigtail 3.0m

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG2XUV24DCW
Description Eaton Power Defense molded case circuit breaker accessory undervoltage release, UVR, 24 Vdc, PD2 Global, Power Defense, Frame J-K, Power Defense, 24 Vdc, Pigtail 3.0m, Frame 2
Accessory Type Undervoltage Release
Comments 24 VDC
Net Weight 0.2998 lbs
Gross Weight 0.2998 lbs