PDG2XUV250DCW

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG2XUV250DCW Eaton Circuit Breakers, PDG2 UVR, 250VDC, Pigtail 3.0m
MFG Item Number
PDG2XUV250DCW

PDG2XUV250DCW Eaton Circuit Breakers, PDG2 UVR, 250VDC, Pigtail 3.0m

MFG Item Number
PDG2XUV250DCW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG2XUV250DCW
PDG2 UVR, 250VDC, Pigtail 3.0m

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG2XUV250DCW
Description Eaton Power Defense molded case circuit breaker accessory undervoltage release, UVR, 250 Vdc, PD2 Global, Power Defense, Frame J-K, Power Defense, 250 Vdc, Pigtail 3.0m, Frame 2
Accessory Type Undervoltage Release
Comments 250 VDC
Net Weight 0.2998 lbs
Gross Weight 0.2998 lbs