Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG30F0200VFAK
Eaton Circuit Breakers, PDG Series
PDG3,4P-0N,200A,25kA/480V,50C F-A TMTU
MFG Item Number
PDG30F0200VFAK
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG3,4P-0N,200A,25kA/480V,50C F-A TMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG30F0200VFAK |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense Globally Rated, Frame 3, Four Pole 0 N, 200A, 25kA/480V, 50C Cal T-M Fxd-Adj TU, Std Term Line Only PDG3X4TA300 |
| Poles |
4 |
| Current Rating |
200 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
0% |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
13.7789 lbs |
| Net Weight |
13.7789 lbs |
PDG30F0200VFAK
Eaton Circuit Breakers, PDG Series