Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG32F0150VFAJ
Eaton Circuit Breakers, PDG Series
PDG3,2P,150A,25kA/480V,50C F-A TMTU
MFG Item Number
PDG32F0150VFAJ
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG3,2P,150A,25kA/480V,50C F-A TMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG32F0150VFAJ |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense Globally Rated, Frame 3, Two Pole, 150A, 25kA/480V, 50C Cal T-M Fxd-Adj TU, Std Line Load Term PDG3X2TA300 |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
8.0469 lbs |
| Net Weight |
8.0469 lbs |
PDG32F0150VFAJ
Eaton Circuit Breakers, PDG Series