Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG33G0100TFAL
Eaton Circuit Breakers, PDG Series
PDG3,3P,100A,35kA/480V,FxAdj TMTU
MFG Item Number
PDG33G0100TFAL
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG3,3P,100A,35kA/480V,FxAdj TMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG33G0100TFAL |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Power Defense Globally Rated, Frame 3, Three Pole, 100A, 35kA/480V, T-M Fxd-Adj TU, Std Term Load Only PDG3X3TA300 |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12.3679 lbs |
| Net Weight |
12.3679 lbs |
PDG33G0100TFAL
Eaton Circuit Breakers, PDG Series