PDG33G0400KNS2NNNNZL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDG33G0400KNS2NNNNZL

Eaton Circuit Breakers

PDG33G0400KNS2NNNNZL

Eaton Circuit Breakers
PDG3, 3P, 400A, 35KA/480V, MCS
MFG Item Number
PDG33G0400KNS2NNNNZL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG33G0400KNS2NNNNZL
PDG3, 3P, 400A, 35KA/480V, MCS

Series Information

Specifications

Specifications
Manufacturer Part Number PDG33G0400KNS2NNNNZL
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Power Defense molded case circuit breaker, PDG3, Three Pole, 400 A, 35 KA/480 V, MCS, Std Load Term PDG3X3TA400, Line Term PDG3X3TA400CW
Poles 3
Current Rating 400 A
Approvals CCC, CSA, IEC, UL
Gross Weight 11.02 lbs
Net Weight 11.02 lbs