Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG33KH250P4DL Eaton Circuit Breakers, PDG Series, PDG3,3P,H250A,50kA/480V,PXR25 ALSI
MFG Item Number
PDG33KH250P4DL
PDG33KH250P4DL Eaton Circuit Breakers, PDG Series, PDG3,3P,H250A,50kA/480V,PXR25 ALSI
MFG Item Number
PDG33KH250P4DL
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG3,3P,H250A,50kA/480V,PXR25 ALSI
Specifications
Specifications
Manufacturer Part Number
PDG33KH250P4DL
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Power Defense Globally Rated, Frame 3, Three Pole, 250A-High, 50kA/480V, PXR25 ARMS LSI w/ Modbus RTU, CAM Link and Relays, Std Term Load Only PDG3X3TA401H
Poles
3
Current Rating
250 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSI
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
13.0514 lbs
Net Weight
13.0514 lbs
PDG33KH250P4DL
Eaton Circuit Breakers, PDG Series