Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG33M0150TFAJ
PDG3,3P,150A,65kA/480V,FxAdj TMTU
MFG Item Number
PDG33M0150TFAJ
This item cannot be canceled or returned
Description
PDG3,3P,150A,65kA/480V,FxAdj TMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG33M0150TFAJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Power Defense Globally Rated, Frame 3, Three Pole, 150A, 65kA/480V, T-M Fxd-Adj TU, Std Line Load Term PDG3X3TA300 |
| Poles |
3 |
| Current Rating |
150 A |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
PDG33M0150TFAJ
Eaton Circuit Breakers