Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG33M0350MSAJ Eaton Circuit Breakers, Power Defense PDG3 3P 65kA/480V
MFG Item Number
PDG33M0350MSAJ
PDG33M0350MSAJ Eaton Circuit Breakers, Power Defense PDG3 3P 65kA/480V
MFG Item Number
PDG33M0350MSAJ
This item cannot be canceled or returned
Description
Power Defense PDG3 3P 65kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG33M0350MSAJ
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 3 Motor Circuit Protector, Three Pole, 350A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Poles
3
Current Rating
350 A
Trip Unit
Adj. Thermal / Adj. Magnetic
Terminal Type
Lugs Included
Approvals
CCC, CSA, IEC, UL
Gross Weight
12.3679 lbs
Net Weight
12.3679 lbs
PDG33M0350MSAJ
Eaton Circuit Breakers