Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG33M0400FNNN Eaton Circuit Breakers, PDG Series, Power Defense PDG3 400A 3P 65kA/480V
MFG Item Number
PDG33M0400FNNN
PDG33M0400FNNN Eaton Circuit Breakers, PDG Series, Power Defense PDG3 400A 3P 65kA/480V
MFG Item Number
PDG33M0400FNNN
Description
Circuit Breakers, PDG Series
Power Defense PDG3 400A 3P 65kA/480V
Specifications
Specifications
| Manufacturer Part Number |
PDG33M0400FNNN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defence molded case circuit breaker, Frame 3, Three Pole, 400A, 65kA/480V, Frame Only, No Terminals |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Frame Only |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
10.48 lbs |
| Net Weight |
8.935 lbs |
PDG33M0400FNNN
Eaton Circuit Breakers, PDG Series