Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG33M0400VFAK Eaton Circuit Breakers, PDG Series, PDG3,3P,400A,65kA/480V,50C F-A TMTU
MFG Item Number
PDG33M0400VFAK
PDG33M0400VFAK Eaton Circuit Breakers, PDG Series, PDG3,3P,400A,65kA/480V,50C F-A TMTU
MFG Item Number
PDG33M0400VFAK
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG3,3P,400A,65kA/480V,50C F-A TMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG33M0400VFAK |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense Globally Rated, Frame 3, Three Pole, 400A, 65kA/480V, 50C Cal T-M Fxd-Adj TU, Std Term Line Only PDG3X3TA400 |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
11.0231 lbs |
| Net Weight |
11.0231 lbs |
PDG33M0400VFAK
Eaton Circuit Breakers, PDG Series