Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG33MH350MSAN Eaton Circuit Breakers, Power Defense PDG3 350A 3P 65kA/480V
MFG Item Number
PDG33MH350MSAN
PDG33MH350MSAN Eaton Circuit Breakers, Power Defense PDG3 350A 3P 65kA/480V
MFG Item Number
PDG33MH350MSAN
This item cannot be canceled or returned
Description
Power Defense PDG3 350A 3P 65kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG33MH350MSAN
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 3, Three Pole, 350A High Override, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals
Poles
3
Current Rating
350 A
Trip Unit
Adj. Thermal / Adj. Magnetic
Approvals
CCC, CSA, IEC, UL
Gross Weight
12.3679 lbs
Net Weight
12.3679 lbs
PDG33MH350MSAN
Eaton Circuit Breakers