Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG33P0125P8ML Eaton Circuit Breakers, PDG Series, Power Defense PDG3 3P 100kA/480V
MFG Item Number
PDG33P0125P8ML
PDG33P0125P8ML Eaton Circuit Breakers, PDG Series, Power Defense PDG3 3P 100kA/480V
MFG Item Number
PDG33P0125P8ML
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Power Defense PDG3 3P 100kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG33P0125P8ML
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Power Defense Globally Rated, Frame 3, Three Pole, 125A, 100kA/480V, PXR25 LSI Motor Protection w/ Modbus RTU and Relays, Std Term Load Only PDG3X3TA300
Poles
3
Current Rating
125 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSI
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
13.0514 lbs
Net Weight
13.0514 lbs
PDG33P0125P8ML
Eaton Circuit Breakers, PDG Series