Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG33P0250P9DN Eaton Circuit Breakers, PDG Series, Power Defense PDG3 250A 3P 100kA/480V
MFG Item Number
PDG33P0250P9DN
PDG33P0250P9DN Eaton Circuit Breakers, PDG Series, Power Defense PDG3 250A 3P 100kA/480V
MFG Item Number
PDG33P0250P9DN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Power Defense PDG3 250A 3P 100kA/480V
Specifications
Specifications
| Manufacturer Part Number |
PDG33P0250P9DN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Power Defense Globally Rated, Frame 3, Three Pole, 250A, 100kA/480V, PXR25 LSIG Motor Protection w/ Modbus RTU, CAM Link and Relays, No Terminals |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSIG |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
13.0514 lbs |
| Net Weight |
13.0514 lbs |
PDG33P0250P9DN
Eaton Circuit Breakers, PDG Series