Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG33P0500TFAN Eaton Circuit Breakers, PDG Series, Circuit Breaker, 3-P,500A,
MFG Item Number
PDG33P0500TFAN
PDG33P0500TFAN Eaton Circuit Breakers, PDG Series, Circuit Breaker, 3-P,500A,
MFG Item Number
PDG33P0500TFAN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Circuit Breaker, 3-P,500A,
Specifications
Specifications
| Manufacturer Part Number |
PDG33P0500TFAN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Circuit Breaker, 3-P,500A, 100kAIC@480V,FXADJ TMTU |
| Poles |
3 |
| Current Rating |
500 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12.3679 lbs |
| Net Weight |
12.3679 lbs |
PDG33P0500TFAN
Eaton Circuit Breakers, PDG Series