Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG34F0400E2CL Eaton Circuit Breakers, PDG Series, Circuit Breaker, 4-P,400A,
MFG Item Number
PDG34F0400E2CL
PDG34F0400E2CL Eaton Circuit Breakers, PDG Series, Circuit Breaker, 4-P,400A,
MFG Item Number
PDG34F0400E2CL
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Circuit Breaker, 4-P,400A,
Specifications
Specifications
| Manufacturer Part Number |
PDG34F0400E2CL |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Circuit Breaker, 4-P,400A, 25kAIC@480V,LSI |
| Poles |
4 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
0-100% |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
PDG34F0400E2CL
Eaton Circuit Breakers, PDG Series