Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG34M0400KNSN Eaton Circuit Breakers, Circuit Breaker, 600VAC/250DC, 4-P,
MFG Item Number
PDG34M0400KNSN
PDG34M0400KNSN Eaton Circuit Breakers, Circuit Breaker, 600VAC/250DC, 4-P,
MFG Item Number
PDG34M0400KNSN
This item cannot be canceled or returned
Description
Circuit Breaker, 600VAC/250DC, 4-P,
Specifications
Specifications
| Manufacturer Part Number |
PDG34M0400KNSN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, 600VAC/250DC, 4-P, 400A, 65kAIC@480V, Molded Case Switch, No Thermal Protection, No |
| Poles |
4 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
13.77 lbs |
| Net Weight |
13.77 lbs |
PDG34M0400KNSN
Eaton Circuit Breakers