Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG36F0600VFAJ Eaton Circuit Breakers, PDG Series, PDG3,4P60N,600A,25kA/480V,50C F-A TMTU
MFG Item Number
PDG36F0600VFAJ
PDG36F0600VFAJ Eaton Circuit Breakers, PDG Series, PDG3,4P60N,600A,25kA/480V,50C F-A TMTU
MFG Item Number
PDG36F0600VFAJ
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG3,4P60N,600A,25kA/480V,50C F-A TMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG36F0600VFAJ |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense Globally Rated, Frame 3, Four Pole 60 N, 600A, 25kA/480V, 50C Cal T-M Fxd-Adj TU, Std Line Load Term PDG3X4TA630 |
| Poles |
4 |
| Current Rating |
600 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
0-100% |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
PDG36F0600VFAJ
Eaton Circuit Breakers, PDG Series