Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDG Series Information
| Manufacturer Part Number | PDG36M0175TFAL |
|---|---|
| Manufacturer | Eaton |
| Product Series | PDG |
| Family Series | Eaton Circuit Breakers, PDG Series |
| Description | Circuit Breaker, 4-P (N 60pct. Protected), 175A, 65kAIC@480V,FXADJ TMTU |
| Poles | 4 |
| Current Rating | 175 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Adj. Magnetic |
| Mounting | Panel |
| Neutral Pole | Yes |
| Neutral Protection | 0-100% |
| UL Standard | 489 |
| Approvals | CE, CSA, UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |