Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG3X3TS600 Eaton Terminals, Terminal, 600A Screw/End Cap Kit,
MFG Item Number
PDG3X3TS600
PDG3X3TS600 Eaton Terminals, Terminal, 600A Screw/End Cap Kit,
MFG Item Number
PDG3X3TS600
Description
Terminal, 600A Screw/End Cap Kit,
Specifications
Specifications
| Manufacturer Part Number |
PDG3X3TS600 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminals |
| Description |
Terminal, 600A Screw/End Cap Kit, 600A, 3P |
| Comments |
Defense Terminal. 600 A, 3 Pole |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
PDG3X3TS600
Eaton Terminals