PDG3XPXR30400E2N

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG3XPXR30400E2N Eaton Circuit Breakers, Trip Unit, 600VAC, 3-P, 400A,
MFG Item Number
PDG3XPXR30400E2N

PDG3XPXR30400E2N Eaton Circuit Breakers, Trip Unit, 600VAC, 3-P, 400A,

MFG Item Number
PDG3XPXR30400E2N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG3XPXR30400E2N
Trip Unit, 600VAC, 3-P, 400A,

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG3XPXR30400E2N
Description Trip Unit, 600VAC, 3-P, 400A, Electronic, LSI (Long Time, Short Time & Inst. Trip), For PDF/PDG
Accessory Type Trip Unit
Current Rating 400 A
Max Voltage 600 VAC
Comments 3 Pole
Net Weight 2.26 lbs
Gross Weight 2.7 lbs