PDG3XTFA30600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDG3XTFA30600 Eaton Circuit Breakers, Trip Unit, 600VAC, 3-P, 600A, Fixed

MFG Item Number
PDG3XTFA30600

PDG3XTFA30600 Eaton Circuit Breakers, Trip Unit, 600VAC, 3-P, 600A, Fixed

MFG Item Number
PDG3XTFA30600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG3XTFA30600
Trip Unit, 600VAC, 3-P, 600A, Fixed

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG3XTFA30600
Description Trip Unit, 600VAC, 3-P, 600A, Fixed Thermal, Adjustable Magnetic Trip, For PDF/PDG Frame 3
Accessory Type Trip Unit
Current Rating 600 A
Max Voltage 600 VAC
Comments 3 Pole
Net Weight 0 lbs
Gross Weight 0 lbs