Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG42G0800KNSJ Eaton Circuit Breakers, Circuit Breaker, 600VAC/250DC, 2-P,
MFG Item Number
PDG42G0800KNSJ
PDG42G0800KNSJ Eaton Circuit Breakers, Circuit Breaker, 600VAC/250DC, 2-P,
MFG Item Number
PDG42G0800KNSJ
This item cannot be canceled or returned
Description
Circuit Breaker, 600VAC/250DC, 2-P,
Specifications
Specifications
| Manufacturer Part Number |
PDG42G0800KNSJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, 600VAC/250DC, 2-P, 800A, 35kAIC@480V, Molded Case Switch, No Thermal Protection, Std |
| Poles |
2 |
| Current Rating |
800 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
30 lbs |
| Net Weight |
30 lbs |
PDG42G0800KNSJ
Eaton Circuit Breakers