PDG4X1TA800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG4X1TA800 Eaton Circuit Breakers, PDG4 Term Al, 800A, 3 3/0-400
MFG Item Number
PDG4X1TA800

PDG4X1TA800 Eaton Circuit Breakers, PDG4 Term Al, 800A, 3 3/0-400

MFG Item Number
PDG4X1TA800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG4X1TA800
PDG4 Term Al, 800A, 3 3/0-400

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG4X1TA800
Description Eaton Power Defense molded case circuit breaker accessory terminal, 800 A, 3 AWG 3/0-400, PD4 Global, Power Defense, Frame J-K, Power Defense, Tunnel terminal, Aluminum, Class A, Frame 4
Accessory Type Terminal
For Use With Power Defense
Current Rating 800 A
Approvals CCC, CSA, IEC, UL
Net Weight 0.71 lbs
Gross Weight 0.755 lbs